Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.0TB ACCELSIOR 4M2 PCIE 3.0 NVME M.2 SSD STOR SOLUTION

  • Mfr # OWCSSDACL4M208T

  • Zoro # G816430531


product price: $1,850.99
/ea
Free Shipping & Returns

Key Features

Depth
7.1 in
Maximum Sequential Read
6.17-GB/s
Height
5 in
Product Line
Accelsior 4M2
Maximum Sequential Write
6.62-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCSSDACL4M208T
Zoro #
G816430531
UPC #
810586000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.1 in
Height
5 in
Width
0.9 in

Details

Maximum Sequential Read
6.17-GB/s
Product Line
Accelsior 4M2
Maximum Sequential Write
6.62-GB/s
Maximum Read Transfer Rate
6948-MB/s
Package Contents
Accelsior 4M2 Solid State Drive, 1 x Quick Start Guide for OWC Accelsior 4M2, 1 x Support Manual for OWC Accelsior 4M2, 1 x 3 Years of SoftRAID Premium Access (License located on device), 1 x Quick Start Guide for OWC SoftRAID (Digital)
Storage Capacity
8 TB
Platform Supported
PC
Interface
PCI Express
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
6489-MB/s
Device Supported
Desktop PC
Endurance (TBW)
3115 TB
Item
Solid State Drive
Drive Interface Standard
PCI Express 3.1 x4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.