Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.0TB Gemini - Thunderbolt USB-C Dock and Dual-Drive HDD RAID External Storage Solution

  • Mfr # OWCTB3GM000H08

  • Zoro # G216450276


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Supported
2
Drive Interface
Serial ATA
HDMI
Yes
Width
3.3 in
USB Charging Port
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3GM000H08
Zoro #
G216450276
UPC #
810101000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.3 in
Height
5.8 in
Depth
9.4 in

Details

Number of Hard Drives Supported
2
Drive Interface
Serial ATA
HDMI
Yes
USB Charging Port
2
RAID Levels
0, 1, JBOD, SPAN
Ethernet Technology
2.5 Gigabit Ethernet
RAID Supported
Yes
Number of Network (RJ-45) Ports
1
Number of Thunderbolt 3 Ports
2
Number of Solid State Drive Supported
2
Hard Drive Configuration
2 x 4TB
Maximum Data Transfer Rate
40-Gbit/s
Number of Hard Drives Installed
2
Interfaces
Thunderbolt 3
Number of 2.5"/3.5" Bays
2
Number of Power Supplies Installed
1
Total Hard Drive Capacity Installed
8 TB
Item
DAS Storage System
Number of USB 3.2 Gen 2 Ports
2
Controller Type
Serial ATA
Number of Total Expansion Bays
2
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.