Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.0TB ThunderBlade X8 Thunderbolt 40Gb/s NVMe RAID SSD External Storage Solution with SoftRAID XT

  • Mfr # OWCTB3TBL8X08

  • Zoro # G116432822


product price: $3,572.99
/ea
Free Shipping & Returns

Key Features

Width
4.9 in
Depth
8.2 in
RAID Supported
Yes
Maximum Power Supply Wattage
90 W
Solid State Drive Configuration
8 x 1TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3TBL8X08
Zoro #
G116432822
UPC #
810149000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.9 in
Depth
8.2 in
Height
1.3 in

Details

RAID Supported
Yes
Maximum Power Supply Wattage
90 W
Solid State Drive Configuration
8 x 1TB
Hot Swappable
Yes
Package Contents
ThunderBlade X8 External Storage Solution, 1 x 0.7M (28") Thunderbolt Cable, 1 x External Power Supply, 1 x US Power Cable (3-Prong IEC C13), 1 x Ballistic Hard-Shell Travel Case, 1 x Support Manual for OWC ThunderBlade X8 , 1 x Quick Start Guide for OWC SoftRAID (Digital)
Body Material
Aluminum
Plug/Connector Type
C13
Color
Black
Indicators & Controls
Power/Activity LED
Product Line
ThunderBlade X8
Item
DAS Storage System
Number of Solid State Drive Installed
8
Number of Solid State Drive Supported
8
Interface
PCI Express NVMe
Host Interface
Thunderbolt 3
Number of Total Expansion Bays
8
RAID Levels
0, 1, 4, 5, 10
Number of Power Supplies Installed
1
Total Solid State Drive Capacity
8 TB
Number of Thunderbolt 3 Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.