Zoro Homepage

960GB Atlas Pro

  • Mfr # OWCCFXA4P00960

  • Zoro # G821701916


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Thickness
118.1 mil
Width
0.8 in
Includes
High-Performance CFexpress 4.0 Type A Memory Card, 1 x Jewel Case
Storage Capacity
960 GB
Maximum Write Speed
1.66-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCCFXA4P00960
Zoro #
G821701916
UPC #
810149209208
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
118.1 mil
Width
0.8 in
Length
1.1 in

Details

Includes
High-Performance CFexpress 4.0 Type A Memory Card, 1 x Jewel Case
Storage Capacity
960 GB
Maximum Write Speed
1.66-GB/s
Item
CFexpress Type A
Maximum Read Speed
1.81-GB/s
Compatible With
Sony Cameras: a9 III, a1, a7SIII, a7IV, a7rV, FX3, FX6, FR7, FX30

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.