
CLINGON USB TYPE-C CONN SECURING DEV 10 PK
Mfr # OWCCLINGON10PK
Zoro # G016440392
product price: $72.15
/eaKey Features
Overall Length
0.75 in
Package Contents
ClingOn USB Type-C Connector Securing Device (10-Pack), 10 x Mounting Screws, 1 Year OWC Limited Warranty
Height
0.63 in
Features
Strain Relief
Product Material
Foam, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCCLINGON10PK
Zoro #
G016440392
UPC #
810586000000
Country of Origin
United States
Dimensions
Overall Length
0.75 in
Height
0.63 in
Width
0.39 in
Details
Package Contents
ClingOn USB Type-C Connector Securing Device (10-Pack), 10 x Mounting Screws, 1 Year OWC Limited Warranty
Features
Strain Relief
Product Material
Foam, Plastic
Cable Manager Type
Connector Guard
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Cornflower Blue
Product Line
ClingOn
Item
Cable Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.