
CLINGON USB TYPE-C CONN SECURING DEV 2 PK
Mfr # OWCCLINGON2PK
Zoro # G216440406
product price: $17.05
/eaKey Features
Color
Cornflower Blue
Width
0.39 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Height
0.63 in
Product Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCCLINGON2PK
Zoro #
G216440406
UPC #
810586000000
Country of Origin
United States
Dimensions
Width
0.39 in
Height
0.63 in
Overall Length
0.75 in
Details
Color
Cornflower Blue
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Cable Protection
Product Material
Plastic
Package Contents
ClingOn with pre-installed 3M VHB adhesive, 2x Mounting Screws, 1 Year OWC Limited Warranty
Features
Strain Relief
Product Line
ClingOn
Cable Manager Type
Cable Stabilizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.