Zoro Homepage

CLINGON USB TYPE-C CONN SECURING DEV 5 PK

  • Mfr # OWCCLINGON5PK

  • Zoro # G216440512


product price: $37.29
/ea

Key Features

Product Material
Foam, Plastic
Color
Cornflower Blue
Cable Manager Type
Connector Guard
Features
Strain Relief
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCCLINGON5PK
Zoro #
G216440512
UPC #
810586000000
Country of Origin
United States

Dimensions

Overall Length
0.75 in
Width
0.39 in
Height
0.63 in

Details

Product Material
Foam, Plastic
Color
Cornflower Blue
Cable Manager Type
Connector Guard
Features
Strain Relief
Product Line
ClingOn
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Cable Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.