
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCMAU3ENPRPCI
Zoro #
G7588545
UPC #
812437021219
Country of Origin
China
Dimensions
Height
0.4"
Width
2.1"
Depth
4.5"
Details
Material
Aluminum
Product Type
Drive Enclosure
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.