Shop OWC - FD
See all product information
Create Account
OWC Mercury Elite Pro Dual Ext
- Mfr # OWCMED3ER7T16.0
- Zoro # G623922960
product price:Â
$
1,334.15
/ea
Free Shipping & Returns
Key Features
Number of USB Ports
1
Height
5.3 in
Depth
9 in
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OWCMED3ER7T16.0
- Zoro #
- G623922960
- UPC #
- 812437023787
- Country of Origin
- Taiwan, Province of China
- Number of USB Ports
- 1
- Item
- Hard Drive
Dimensions
- Height
- 5.3 in
- Depth
- 9 in
- Width
- 2.8 in
Description
2 x HDD Supported 2 x HDD Installed 16 TB Installed HDD Capacity Serial ATA Serial ATA Controller RAID Supported 0, 1, JBOD, SPAN RAID Levels 2 x Total Bays 2 x 3.5 Bay eSATA 1 USB Ports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.