Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWTADPTADRV
Zoro #
G8334824
UPC #
811643011755
Country of Origin
China
Dimensions
Height
0.4"
Width
4"
Depth
5.8"
Details
Color
Black
Material
Aluminum
Product Type
Drive Bay Adapter
Compatibility
2.5" SATA Hard Drive or Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.