
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWTHDSTORA35
Zoro #
G7598214
UPC #
811643010499
Country of Origin
China
Dimensions
Height
1"
Width
4.6"
Depth
6.9"
Details
Color
Black
Features
Drawer, Labeling Area, Durable, Anti-static, Interlocking
Compatibility
3.5" IDE/ATA/SATA Hard Disk Drive
Product Type
Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.