
NEWERTECH USB-C TO DPT ADPT FOR UP TO 8K DISPLAYS
Mfr # NWTADPTCDP14
Zoro # G516426100
product price: $17.69
/eaKey Features
End 2 Connection Type
USB Type C - Male
Device Supported
Display, Tablet, Digital Signage Display, Docking Station, iPad, Computer, Smartphone, Projector
Adapter Type
DisplayPort/USB-C
Width
1.5 in
Connector Gender on First End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWTADPTCDP14
Zoro #
G516426100
UPC #
811643000000
Country of Origin
China
Dimensions
Width
1.5 in
Overall Length
1.7 in
Height
0.6 in
Details
End 2 Connection Type
USB Type C - Male
Device Supported
Display, Tablet, Digital Signage Display, Docking Station, iPad, Computer, Smartphone, Projector
Adapter Type
DisplayPort/USB-C
Item
A/V Adapter
Connector Gender on First End
Female
Compatibility
Apple iPad
End 1 Connection Type
DisplayPort Digital Audio/Video - Female
Maximum Resolution Supported
7680 x 4320
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x DisplayPort Digital Audio/Video - Female
Features
High Bit Rate 2 (HBR2), HDCP, HDR Support, High Bit Rate 3 (HBR3), Display Stream Compression (DSC)
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.