
NEWERTECH USB-C TO HDMI 4K DISPLAY ADAPTER
Mfr # NWTADPTCHDMI2
Zoro # G114883602
product price: $19.45
/eaKey Features
Cable Length
4.25 in
Length
1.7 in
Features
HDR Support, HDCP 2.2, Plug and Play
Height
0.6 in
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWTADPTCHDMI2
Zoro #
G114883602
UPC #
811643017153
Country of Origin
China
Dimensions
Cable Length
4.25 in
Length
1.7 in
Height
0.6 in
Diameter
1.5"
Details
Item
A/V Adapter
Features
HDR Support, HDCP 2.2, Plug and Play
Connector Gender on Second End
Female
Refresh Rate Supported
60 Hz
Operating System Supported
macOS Sierra 10.12, Windows 11, macOS Ventura 13.0, macOS Catalina 10.15, Android, macOS Sonoma 14.0, macOS Big Sur 11.0, Windows 10 (32/64-bit), iPadOS, ChromeOS, macOS Monterey 12.0, macOS Mojave 10.14, macOS High Sierra 10.13
Adapter Type
HDMI/USB-C
Connector Gender on First End
Male
Maximum Resolution Supported
4096 x 2160
Connector on First End Details
(1) USB Type C - Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.