
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWTU3S3HD
Zoro #
G7587215
UPC #
811643012233
Country of Origin
China
Dimensions
Height
2.7"
Width
5.3"
Depth
3.7"
Details
Color
Black
Power Source
AC Adapter
Product Type
Drive Dock
Compatibility
2.5" and 3.5" SATA 6Gb/s, 3Gb/s 1.5Gb/s Drives and SSD Drives up to 4.0TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.