ORWC EXPRESS 4M2 USB4 WITH SOFTRAID
Mfr # OWCUS4EXP4M2S
Zoro # G421708674
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Number of Total Expansion Bays
4
RAID Levels
0, 1, 4, 5, 10, JBOD
Total Number of USB Ports
1
Number of USB4 Ports
1
UASP Support
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCUS4EXP4M2S
Zoro #
G421708674
UPC #
810179170783
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.4 in
Height
5.5 in
Depth
7 in
Details
Number of Total Expansion Bays
4
RAID Levels
0, 1, 4, 5, 10, JBOD
Total Number of USB Ports
1
Number of USB4 Ports
1
UASP Support
Yes
RAID Supported
Yes
Software RAID Supported
Yes
Operating System Supported
Windows 11, macOS Sequoia 15.x, macOS Sonoma 14.x, Windows Server 2016, Windows 10, Windows Server 2022, Windows 10 x64, Windows Server 2019
Host Interface
USB4
Form Factor
External
Number of Solid State Drive Supported
4
Cooling Fan
Yes
Drive Interface
M.2
Item
DAS Storage System
Package Contents
Express 4M2 USB4 (40Gb/s) External Storage Enclosure, 1 x 0.7M (28") USB-C 40Gb/s Cable, 1 x External Power Supply, 1 x US Power Cable (2-Prong IEC C7), Support Manual for OWC USB4 Express 4M2(digital), 1 x Quick Start Guide for OWC SoftRAID (Digital)
Product Line
Express
Maximum Data Transfer Rate
40-Gbit/s
Non-RAID Mode
JBOD
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.