Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBOLT DOCK W/ TBOLT CABLE

  • Mfr # OWCTB4DOCK

  • Zoro # G414877141


product price: $255.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 14.x Sonoma, iPadOS, Android, Mac OS X 12.x Monterey, Mac OS X 13.x Ventura, ChromeOS, Windows 10 (64-bit), Mac OS X 11.x Big Sur, Windows 11
Includes
11-Port Thunderbolt Dock, (1) 0.8M (31") Thunderbolt Cable, (1) External Power Supply and Power Cable, (1) Quick Start Guide for OWC Thunderbolt Dock, (1) User Guide for OWC 11-Port Thunderbolt Dock, (1) OWC Dock Ejector for Mac and Windows (software download), (1) User Guide for OWC Dock Ejector
Width
7.80 in
Color
Black, Space Gray
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB4DOCK
Zoro #
G414877141
UPC #
810586036078
Country of Origin
Thailand

Dimensions

Width
7.80 in
Length
2.9 in
Height
1.02 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 14.x Sonoma, iPadOS, Android, Mac OS X 12.x Monterey, Mac OS X 13.x Ventura, ChromeOS, Windows 10 (64-bit), Mac OS X 11.x Big Sur, Windows 11
Includes
11-Port Thunderbolt Dock, (1) 0.8M (31") Thunderbolt Cable, (1) External Power Supply and Power Cable, (1) Quick Start Guide for OWC Thunderbolt Dock, (1) User Guide for OWC 11-Port Thunderbolt Dock, (1) OWC Dock Ejector for Mac and Windows (software download), (1) User Guide for OWC Dock Ejector
Color
Black, Space Gray
Watts
90 W
Memory Card Supported
SD
Number of RJ-45 Ports
1
Device Supported
Notebook
Number of USB 2.0 Ports
1
Connectivity Technology
Wired
Memory Card Reader
Yes
Host Interface
Thunderbolt 4
Thunderbolt
Yes
Number of USB Type-C Ports
4
Number of Thunderbolt 4 Ports
4
Number of Displays Supported
2
Kensington Security Slot
Yes
Brand Compatibility
Apple
Data Transfer Rate
5 GB/s
USB Type-A
Yes
Number of USB 3.2 Gen 2 Type-A Ports
3
Compatibility
Apple Products: Mac Pro Rack (Early 2020), Mac Pro (Late 2019), Mac mini (Late 2020), iMac Pro (27-inch Late 2017), iMac w/Retina 4.5K display (24-inch Mid 2021), iMac w/Retina 5K display (27-inch Mid 2020), iMac w/Retina 5K display (27-inch Early 2019), iMac w/Retina 4K display (21.5-inch Early 2019), iMac w/Retina 5K display (27-inch Mid 2017), iMac w/Retina 4K display (21.5-inch Mid 2017), iMac (21.5-inch Mid 2017), MacBook Pro (13-inch Touch Late 2020), MacBook Pro (13-inch Touch Mid 2020), MacBook Pro (16-inch Touch Mid 2019), MacBook Pro (15-inch Touch Mid 2019) , MacBook Pro (13-inch Touch Mid 2019), MacBook Pro (15-inch Touch Mid 2018), MacBook Pro (13-inch Touch Mid 2018), MacBook Pro (15-inch Touch Mid 2017) , MacBook Pro (13-inch Touch Mid 2017), MacBook Pro (13-inch Retina display Mid 2017), MacBook Pro (15-inch Touch Late 2016) , MacBook Pro (13-inch Touch Late 2016), MacBook Pro (13-inch Retina display Late 2016), MacBook Air (13-inch Late 2020), MacBook Air (13-inch Early 2020), MacBook Air (13-inch Mid 2019) , MacBook Air (13-inch Late 2018)
Screen Mode
5K, 4K, 8K
Network (RJ-45)
Yes
Mini DisplayPort
Yes
Ethernet Technology
Gigabit Ethernet
Number of USB 3.0 Ports
3
Supported Resolutions
3840 x 2160, 5120 x 2880, 7680 x 4320
S/PDIF Out
Yes
Input Voltage
120V AC, 230V AC
Headphone/Microphone Combo Port
Yes
Number of USB Type-A Ports
3
Number of Mini DisplayPort
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.