Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBOLT PRO DOCK W/ 10GBE USB PT CFEXPRESS AUD DP & MORE

  • Mfr # OWCTB3DKPRO

  • Zoro # G014877251


product price: $438.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 13.x Ventura, Windows 10 (64-bit), Windows 11, Windows Server 2016, Mac OS X 12.x Monterey, iPadOS, Mac OS X 14.x Sonoma
Includes
Thunderbolt Pro Dock1 x 0.7M 28 in x Thunderbolt Cable1 x External Power Supply and Power Cable1 x Quick Start Guide for OWC Thunderbolt Pro Dock1 x User Guide for OWC Thunderbolt Pro Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector2 Year OWC Limited Warranty
Watts
180 W
Length
4.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3DKPRO
Zoro #
G014877251
UPC #
810586038669
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.3 in
Height
1.38 in
Width
8.35 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 13.x Ventura, Windows 10 (64-bit), Windows 11, Windows Server 2016, Mac OS X 12.x Monterey, iPadOS, Mac OS X 14.x Sonoma
Includes
Thunderbolt Pro Dock1 x 0.7M 28 in x Thunderbolt Cable1 x External Power Supply and Power Cable1 x Quick Start Guide for OWC Thunderbolt Pro Dock1 x User Guide for OWC Thunderbolt Pro Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector2 Year OWC Limited Warranty
Watts
180 W
Color
Black
Supported Resolutions
7680 x 4320, 3840 x 2160, 5120 x 2880
DisplayPort
Yes
Number of USB Type-C Ports
1
Memory Card Supported
CompactFlash, SD
Memory Card Reader
Yes
DisplayPort Version
1.4
USB Type-A
Yes
Number of USB 3.2 Gen 2 Type-A Ports
3
Thunderbolt
Yes
Input Voltage
230 V AC, 120 V AC
Number of RJ-45 Ports
1
Network (RJ-45)
Yes
Device Supported
Notebook/Monitor
Kensington Security Slot
Yes
USB Type-C Detail
1 x USB 3.2 Gen 2 Type-C Port up to 10Gb/s (1250MB/s) - USB 2.0/3.0 backwards compatible
Connectivity Technology
Wired
Number of Displays Supported
3
Data Transfer Rate
5 GB/s
Screen Mode
8K, 4K, 5K
USB Type-C
Yes
Host Interface
Thunderbolt 3
Ethernet Technology
Gigabit Ethernet
Number of Thunderbolt 3 Ports
2
Number of DisplayPorts
1
Maximum Power Supply Wattage
180 W
Maximum Data Transfer Rate
5-GB/s
Interfaces
Thunderbolt 3
Compatible Devices
Monitor, Notebook
Screen Mode Supported
5K, 8K, 4K
Power Source Type
Power Supply
Operating System
Windows 10 (64-bit), Windows 11, iPadOS, Mac OS X 13.x Ventura, Mac OS X 14.x Sonoma, Windows Server 2016, Mac OS X 12.x Monterey

Description

OWC TBOLT PRO DOCK W/ 10GBE USB PT CFEXPRESS AUD DP & MORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.