Zoro Homepage

THUNDERBOLT 4 10G ETHERNET ADAPTER

  • Mfr # OWCTB4ADP10GBE

  • Zoro # G322446590


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Host Interface
Thunderbolt 4
Height
1.5 in
Includes
Thunderbolt 4 10G Ethernet Adapter1 x 0.3M (12 in) Thunderbolt 4 (USB-C) Cable1 x Getting Started Insert for OWC Thunderbolt 10G Ethernet Adapter1 x Support Manual for OWC Thunderbolt 4 10G Ethernet Adapter (Digital)1 x Year OWC Limited Warranty
Maximum Data Transfer Rate
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB4ADP10GBE
Zoro #
G322446590
UPC #
766907034028
Country of Origin
China

Dimensions

Height
1.5 in
Width
3.1 in

Details

Number of Network (RJ-45) Ports
1
Host Interface
Thunderbolt 4
Includes
Thunderbolt 4 10G Ethernet Adapter1 x 0.3M (12 in) Thunderbolt 4 (USB-C) Cable1 x Getting Started Insert for OWC Thunderbolt 10G Ethernet Adapter1 x Support Manual for OWC Thunderbolt 4 10G Ethernet Adapter (Digital)1 x Year OWC Limited Warranty
Maximum Data Transfer Rate
10-Gbit/s
Media Type Supported
Twisted Pair
Item
10Gigabit Ethernet Adapter
Form Factor
Portable
Device Supported
Notebook, NAS Storage Device, Computer, Workstation, PC, Router, Mac, Switch, Desktop
Number of Ports
1
Features
Large Receive Offload (LRO), Receive Side Scaling (RSS), TCP Segmentation Offload (TSO), Jumbo Frames Support, User Datagram Protocol (UDP), Energy Efficient, IPv4, Wake on LAN (WOL)
Operating System Compatibility
mac OS 15 Sequoia, Windows 10 x64, Windows 11, Windows Server 2022, Windows Server 2019, Mac OS 13 Ventura, Linux, Mac OS 12 Monterey, Mac OS 14 Sonoma, Windows 10
Network Standard
100Base-T, 10GBase-T, 100Base-TX, 2.5GBase-T, 5GBase-T, 1000Base-T
Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.