Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THUNDERBOLT 5 HUB ADD MORE THUNDERBOLT 5 PORTS FOR MORE CONNECTIVITY

  • Mfr # OWCTB5HUB5P

  • Zoro # G122444048


product price: $240.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
1
Compatible Devices
Monitor, Keyboard, Tablet, Hard Drive, Desktop PC, Mouse, Notebook
Charging Capability
Yes
Connectivity Technology
Wired
Maximum Data Transfer Rate
15-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB5HUB5P
Zoro #
G122444048
UPC #
789407379895
Country of Origin
United States

Dimensions

Cable Length
2.62 ft

Details

USB Charging Port
1
Compatible Devices
Monitor, Keyboard, Tablet, Hard Drive, Desktop PC, Mouse, Notebook
Charging Capability
Yes
Connectivity Technology
Wired
Item
Docking Station
Maximum Data Transfer Rate
15-GB/s
USB Type-A
Yes
Features
Power Delivery Pass-through, Compact
Operating System
Windows, Linux, macOS
Number of Displays Supported
3
Interfaces
Thunderbolt 5
USB Power Delivery
140W
Thunderbolt
Yes
Number of USB Type-A Ports
1
Supported Resolutions
3840 x 2160, 7680 x 4320, 5120 x 2880, 6016 x 3384
Screen Mode Supported
8K, 6K, 5K, 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.