Zoro Homepage

THUNDERBOLT GO DOCK

  • Mfr # OWCTB4DKG11P

  • Zoro # G514877317


product price: $324.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
iPadOS 15, Android 13.x, Mac OS X 11.x Big Sur, Android 12.x, Windows 10 (64-bit), iPadOS 16, Mac OS X 13.x Ventura, Mac OS X 12.x Monterey, Windows 11, ChromeOS 91, iPadOS 17, Mac OS X 14.x Sonoma
Includes
Docking Station, (1) 0.7M (28") Thunderbolt 4 Cable, (1) Quick Start Guide for OWC Thunderbolt Go Dock (digital), (1) OWC Dock Ejector for Mac and Windows (digital download), (1) User Guide for OWC Dock Ejector (digital)
Height
1.42 in
Width
3.62 in
Color
Space Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB4DKG11P
Zoro #
G514877317
UPC #
810100980757
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.42 in
Width
3.62 in

Details

Item
Docking Station
OS Compatibility
iPadOS 15, Android 13.x, Mac OS X 11.x Big Sur, Android 12.x, Windows 10 (64-bit), iPadOS 16, Mac OS X 13.x Ventura, Mac OS X 12.x Monterey, Windows 11, ChromeOS 91, iPadOS 17, Mac OS X 14.x Sonoma
Includes
Docking Station, (1) 0.7M (28") Thunderbolt 4 Cable, (1) Quick Start Guide for OWC Thunderbolt Go Dock (digital), (1) OWC Dock Ejector for Mac and Windows (digital download), (1) User Guide for OWC Dock Ejector (digital)
Color
Space Gray
Watts
120 W
Standards
TAA Compliant
USB Type-A
Yes
Compatibility
Number of USB 2.0 Ports
1
USB Power Delivery
90W
Number of Displays Supported
2
Data Transfer Rate
5 GB/s
Memory Card Reader
Yes
Device Supported
Desktop PC/Notebook/Monitor/Smartphone/Tablet/Workstation/Keyboard/Mouse/Headphone/Speaker
Screen Mode
4K, 8K, 5K, 6K
USB Type-C Detail
(1) USB 3.2 Gen 2 Type-C Port up to 10Gb/s (1250MB/s) - USB 2.0/3.0 backwards compatible
HDMI
Yes
Number of Network (RJ-45) Ports
1
Connectivity Technology
Wired
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of USB Type-C Ports
1
Input Voltage
230V AC, 120V AC
Host Interface
Thunderbolt 4
Supported Resolutions
7680 x 4320, 5120 x 2880, 3840 x 2160
HDMI Version
2.1
Green Environmental Attribute
Environmentally Friendly
Number of HDMI Ports
1
Number of USB Ports
4
Kensington Security Slot
Yes
Thunderbolt Ports Quantity
3
Brand Compatibility
Apple, Intel
Ethernet Technology
2.5 Gigabit Ethernet
Charging Capability
Yes
Audio Line Out
Yes
Number of Thunderbolt 4 Ports
2
Number of RJ-45 Ports
1
Thunderbolt
Yes
Number of USB Type-A Ports
3
Network (RJ-45)
Yes
Features
Power Delivery Pass-through
Memory Card Supported
SD
USB Type-C
Yes

Description

OWC THUNDERBOLT GO DOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.