
USB-A TO USB-C (USB 3) ADAPTER CABLE
Mfr # OWCTCCADPU3
Zoro # G622605970
product price: $7.95
/eaKey Features
Connector on First End Details
1 x USB Type C - Male
Cable Type
USB/USB-C
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x USB 3.0 Type A - Female
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCTCCADPU3
Zoro #
G622605970
UPC #
812437021974
Country of Origin
Taiwan, Province of China
Details
Connector on First End Details
1 x USB Type C - Male
Cable Type
USB/USB-C
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x USB 3.0 Type A - Female
Color
Black
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type A - Female
Features
Reversible
Connector Gender on First End
Male
Connector Gender on Second End
Female
Device Supported
Mac Pro, Mac mini, MacBook, iMac Pro, USB Device, Hub, PC, Mac Studio, MacBook Pro, MacBook Air, Computer, iMac
Data Transfer Speed
5-Gbit/s
Description
OWC USB-A TO USB-C (USB 3) ADAPTER CABLE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.