Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C DUAL HDMI 4K DISP ADPT W/ DISPLAYLINK

  • Mfr # OWCCADPDL2HDMI

  • Zoro # G114877342


product price: $102.09
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB Type C - Female
Cable Length
10.24 in
End 2 Connection Type
HDMI 2.0 Digital Audio/Video
Length
4.5 in
Includes
USB-C Dual HDMI 4K Display Adapter with DisplayLink (1) Quick Start Guide for OWC USB-C Dual HDMI 4K Display Adapter (1) Support Manual for OWC USB-C Dual HDMI Display Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCCADPDL2HDMI
Zoro #
G114877342
UPC #
810586038423
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10.24 in
Length
4.5 in
Height
0.8 in
Width
2.4 in
Overall Length
4.5 in

Details

Item
A/V Adapter
End 1 Connection Type
USB Type C - Female
End 2 Connection Type
HDMI 2.0 Digital Audio/Video
Includes
USB-C Dual HDMI 4K Display Adapter with DisplayLink (1) Quick Start Guide for OWC USB-C Dual HDMI 4K Display Adapter (1) Support Manual for OWC USB-C Dual HDMI Display Adapter
Material
Plastic, Aluminum
Features
Charging, Flexible
Compatible With
Apple Devices: iMac (Retina 5K, 27-inch, Mid 2017) MacBook (12-inch, Early 2015) MacBook Air (13-inch, Mid 2017) Mac Pro (Late 2019)
Operating System Compatibility
macOS Ventura 13.0, Ubuntu 20.04, macOS Sonoma 14.0, macOS Big Sur 11.0, Android, macOS Catalina 10.15, Windows 11, Windows 8.1-(32/64-bit), Windows 10-(32/64-bit), Windows 7-(32/64-bit), macOS Monterey 12.0, mac OS 15 Sequoia, ChromeOS
Connector Gender on First End
Female
Maximum Resolution Supported
3840 x 2160
Connector on Second End Details
2 x HDMI 2.0 Digital Audio/Video - Female
Adapter Type
HDMI/USB-C
Connector Gender on Second End
Female
Connector on First End Details
1 x USB Type C - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
USB-C Dual HDMI 4K Display Adapter with DisplayLink, 1 x Quick Start Guide for OWC USB-C Dual HDMI 4K Display Adapter, 1 x Support Manual for OWC USB-C Dual HDMI Display Adapter
Product Material
Plastic, Aluminum
Color
Silver/Black

Description

OWC USB-C DUAL HDMI 4K DISP ADPT W/ DISPLAYLINK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.