Zoro Homepage

USB-C TRAVEL DOCK E - SPACE GRY

  • Mfr # OWCTCDK6P2SG

  • Zoro # G814877376


product price: $59.65
/ea

Key Features

OS Compatibility
Windows Server 2016, Windows 10 (64-bit), Mac OS X 13.x Ventura, Mac OS X 10.15 Catalina, Android, Mac OS X 10.14 Mojave, Mac OS X 14.x Sonoma, Mac OS X 11.x Big Sur, Mac OS X 10.13 High Sierra, Windows 11, ChromeOS, iPadOS, Mac OS X 12.x Monterey
Includes
(1) Quick Start Guide for OWC USB-C Travel Dock E, (1) User Guide for OWC USB-C Travel Dock E, (1) OWC Dock Ejector for Mac and Windows (software download), (1) User Guide for OWC Dock Ejector
Watts
92 W
Height
0.98 in
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTCDK6P2SG
Zoro #
G814877376
UPC #
810586035613
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.98 in
Length
3.1 in
Width
3.15 in

Details

Item
Docking Station
OS Compatibility
Windows Server 2016, Windows 10 (64-bit), Mac OS X 13.x Ventura, Mac OS X 10.15 Catalina, Android, Mac OS X 10.14 Mojave, Mac OS X 14.x Sonoma, Mac OS X 11.x Big Sur, Mac OS X 10.13 High Sierra, Windows 11, ChromeOS, iPadOS, Mac OS X 12.x Monterey
Includes
(1) Quick Start Guide for OWC USB-C Travel Dock E, (1) User Guide for OWC USB-C Travel Dock E, (1) OWC Dock Ejector for Mac and Windows (software download), (1) User Guide for OWC Dock Ejector
Watts
92 W
Color
Space Gray
Memory Card Reader
Yes
Brand Compatibility
Apple
USB Type-A
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Kensington Security Slot
No
Standards
TAA Compliant
USB Type-C
Yes
USB Type-C Detail
(1) USB-C power pass through
Number of USB Ports
3
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of USB Type-A Ports
2
Compatibility
Compatible with Android Smartphones & Tablets with USB Type-C ports, Compatible with Intel / AMD based desktop/laptop PCs with built-in USB-C ports Apple Products: iMac (21.5-inch Mid 2017), iMac Intel, iMac Pro, iMac w/Retina 4.5K display, iMac w/Retina 4K display, iMac w/Retina 5K display, iPad Air (4th Generation), iPad Air 4, iPad Pro (11-inch, WiFi only), iPad Pro (11-inch, WiFi/Cellular), iPad Pro (12.9-inch, WiFi only), iPad Pro (12.9-inch, WiFi/Cellular), iPad Pro 12.9, Mac mini (Late 2018), Mac mini (Late 2020), Mac mini 2018, Mac mini 2020, Mac Pro (Late 2019), Mac Pro Rack (Early 2020), MacBook (12-inch Retina Display 2015), MacBook (12-inch Retina Display 2016), MacBook (12-inch Retina Display 2017), MacBook Air, MacBook Air (13-inch Early 2020), MacBook Air (13-inch Late 2018), MacBook Air (13-inch Late 2020), MacBook Air (13-inch Mid 2019), MacBook Pro (13-inch Retina display Late 2016), MacBook Pro (13-inch Retina display Mid 2017), MacBook Pro (13-inch Touch Late 2016), MacBook Pro (13-inch Touch Late 2020), MacBook Pro (13-inch Touch Mid 2017), MacBook Pro (13-inch Touch Mid 2018), MacBook Pro (13-inch Touch Mid 2019), MacBook Pro (13-inch Touch Mid 2020), MacBook Pro (15-inch Touch Late 2016), MacBook Pro (15-inch Touch Mid 2017), MacBook Pro (15-inch Touch Mid 2018), MacBook Pro (15-inch Touch Mid 2019), MacBook Pro (16-inch Touch Mid 2019), MacBook Pro Retina, MacBook Pro Retina w/ Touch Bar, MacBook SG 12-inch Unibody, MacBook USB-C 12-inch Unibody PC OS Compatibility: Windows 10 64-bit Edition, Windows Server 2016 Other OS Compatibility: Chrome OS, iPadOS 12.1 or later, Android, ChromeOS
Device Supported
Notebook/Tablet/Smartphone
Data Transfer Rate
640 MB/s
Number of Displays Supported
1
Number of HDMI Ports
1
Screen Mode
4K
Supported Resolutions
3840 x 2160
Memory Card Supported
SD
Host Interface
USB Type C
Number of RJ-45 Ports
1

Description

OWC USB-C TRAVEL DOCK E - SPACE GRY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.