Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TRAVEL DOCK

  • Mfr # OWCTCDK5P2SG

  • Zoro # G814877147


product price: $36.19
/ea

Key Features

OS Compatibility
Mac OS X 14.x Sonoma, ChromeOS, Mac OS X 10.12 Sierra, Mac OS X 10.14 Mojave, Mac OS X 12.x Monterey, iOS, Mac OS X 10.10 Yosemite, Windows 10 (64-bit), Mac OS X 13.x Ventura, Mac OS X 10.11 El Capitan, Mac OS X 11.x Big Sur, Windows Server 2016, Windows 11, iPadOS, Mac OS X 10.15 Catalina, Mac OS X 10.13 High Sierra
Includes
USB-C Travel Dock1 x Quick Start Guide for OWC USB-C Travel Dock1 x User Guide for OWC USB-C Travel Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector
Height
0.90 in
Watts
100 W
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTCDK5P2SG
Zoro #
G814877147
UPC #
810586031509
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.90 in
Length
3.1 in
Width
3.10 in
Depth
3.20 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 14.x Sonoma, ChromeOS, Mac OS X 10.12 Sierra, Mac OS X 10.14 Mojave, Mac OS X 12.x Monterey, iOS, Mac OS X 10.10 Yosemite, Windows 10 (64-bit), Mac OS X 13.x Ventura, Mac OS X 10.11 El Capitan, Mac OS X 11.x Big Sur, Windows Server 2016, Windows 11, iPadOS, Mac OS X 10.15 Catalina, Mac OS X 10.13 High Sierra
Includes
USB-C Travel Dock1 x Quick Start Guide for OWC USB-C Travel Dock1 x User Guide for OWC USB-C Travel Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector
Watts
100 W
Color
Gray
Number of USB 3.2 Gen 1 Type-A Ports
2
USB Type-C
Yes
Memory Card Supported
SD
Host Interface
USB Type C
Number of HDMI Ports
1
Device Supported
Notebook/Tablet PC/Desktop PC
Screen Mode
4K
Power Source
USB
HDMI
Yes
USB Type-C Detail
1 x USB Type-C Power Pass-through Port
Data Transfer Rate
75 MB/s
Compatibility
Apple iPad Pro
Supported Resolutions
3840 x 2160
Memory Card Reader
Yes
USB Type-A
Yes
Number of Displays Supported
1
Standards
TAA Compliant
Connectivity Technology
Wired
Brand Compatibility
Apple
Maximum Data Transfer Rate
75-MB/s
Compatible Devices
Tablet PC, Notebook, Desktop PC
Interfaces
USB Type C
Power Source Type
USB
For Use With
Apple iPad Pro
Operating System
Mac OS X 10.10 Yosemite, ChromeOS, Mac OS X 10.13 High Sierra, Mac OS X 14.x Sonoma, Mac OS X 10.14 Mojave, iOS, Mac OS X 10.12 Sierra, Windows Server 2016, Windows 10 (64-bit), Mac OS X 11.x Big Sur, iPadOS, Mac OS X 10.15 Catalina, Mac OS X 13.x Ventura, Windows 11, Mac OS X 10.11 El Capitan, Mac OS X 12.x Monterey
Screen Mode Supported
4K
Maximum Power Supply Wattage
100 W

Description

OWC USB-C TRAVEL DOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.