Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Owi 70V & 8 Combination; 4In;3-Way 70V Blk Has Built-In; 2. 703IB

70V & 8 Combination; 4In;3-Way 70V Blk Has Built-In; 2. (Discontinued)

  • Mfr # 703IB
  • Zoro # G400494376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703IB
Zoro #
G400494376
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7"
Width
4.5"
Depth
4"

Details

Color
Black
Sensitivity
88 dB
Impedance
8 Ohm
Product Type
Speaker

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.