Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Owi 4In 40-80W W/ 30W Tappspeakers (Discontinued)

  • Mfr # TRP470B
  • Zoro # G2198573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP470B
Zoro #
G2198573
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.9"
Width
9.8"
Depth
10"

Details

Color
Black
Impedance
4 Ohm
Sensitivity
90 dB
Product Type
Speaker

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.