Zoro Homepage

LABS BAR TV MOUNT

  • Mfr # ACCOB100-0000

  • Zoro # G116440100


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Device Supported
Video Bar, Monitor, TV, Display
Mounting
Wall Mountable
Number of Displays Supported
1
Minimum Tilt Angle
-15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCOB100-0000
Zoro #
G116440100
UPC #
850022000000
Country of Origin
Viet Nam

Dimensions

Height
18 in
Maximum Screen Size Supported
90 in
Width
25 in

Details

Device Supported
Video Bar, Monitor, TV, Display
Mounting
Wall Mountable
Number of Displays Supported
1
Minimum Tilt Angle
-15°
Maximum Tilt Angle
15°
Mount Function
Wall Mount
Mount Surface
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.