Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LABS MEETING 3 TABLE STAND

  • Mfr # ACCMTW100-0004

  • Zoro # G321702994


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
1.25 in
Placement Supported
Table
Color
White
Form Factor
Tabletop
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACCMTW100-0004
Zoro #
G321702994
UPC #
860011654582
Country of Origin
China

Dimensions

Height
1.25 in
Width
5.75 in

Details

Placement Supported
Table
Color
White
Form Factor
Tabletop
Item
Video Conferencing System Stand
Compatible With
Owl Labs - Meeting Owl 3, Meeting Owl Pro
Features
Tamper Proof, Cable Management

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.