Zoro Homepage
This item is Discontinued.
Ox Tools Diamond Saw Blade, Masonry, 6 in. Dia. OX-PU10-6

Diamond Saw Blade, Masonry, 6 in. Dia. (Discontinued)

  • Mfr # OX-PU10-6
  • Zoro # G5057105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-PU10-6
Zoro #
G5057105
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6 in
Cutting Depth
2"

Details

Cutting Type
Wet/Dry
Rim Type
Continuous
Max. RPM
10,200
For Use With
Angle Grinders, Hand Held Saws
Arbor Hole
5/8", 7/8"
Item
Diamond Saw Blade
Diamond Knockout
No
Primary Saw Application
Masonry
Grade
Professional
Application
Clay, Concrete, Engineering Bricks, Granite, Metal, Natural Stone

Description

Diamond Saw Blade, Blade Dia. 6 in, Cutting Type Wet/Dry, Rim Type Continuous, Grade Professional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.