Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-Ounce Half Barrel Caulk Gun , 10:1 Thrust Ratio

  • Mfr # OX-T046205

  • Zoro # G716461000


product price: $13.59
/ea

Key Features

Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T046205
Zoro #
G716461000
UPC #
-
Country of Origin
China

Details

Color
Blue
Material
Steel

Description

  • 10:1 Thrust Ratio for Smooth Application – Provides consistent force for easy dispensing of acrylic, latex, and silicone caulks, ensuring clean, even beads with minimal effort.
  • Drip-Free Mechanism for Clean Work – Prevents excess caulk from oozing after trigger release, reducing material waste and keeping your workspace neat.
  • Built-In Spout Cutter & Seal Punch – Quickly prep caulk tubes with an integrated cutter and poker tool, eliminating the need for extra tools on the job site.
  • Ergonomic Handle for Comfort – Designed for extended use, the comfortable grip reduces hand fatigue, making extensive sealing and caulking jobs easier.
  • Heavy-Duty Steel Construction for Durability – Built with a rugged steel frame that withstands demanding job sites, ensuring long-lasting performance and reliability even with frequent, heavy use.
  • Ladder Hook & Lanyard for Quick Access – Includes a secure ladder hook and lanyard loop for convenient storage and easy retrieval while working at heights or moving between tasks on busy job sites.
  • Versatile & Ideal for Multiple Applications – Perfect for sealing windows, doors, baseboards, trim, and general construction joints, delivering smooth, professional-quality results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.