Zoro Homepage

10-Ounce Skeleton Caulk Gun, 10:1 Thrust Ratio

  • Mfr # OX-T046206

  • Zoro # G616460998


product price: $13.79
/ea

Key Features

Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T046206
Zoro #
G616460998
UPC #
-
Country of Origin
China

Details

Material
Steel
Color
Blue

Description

  • 10:1 Thrust Ratio for Smooth Dispensing – Provides consistent pressure for clean, even caulk application, making it easy to handle acrylic, latex, and silicone sealants with precision.
  • Drip-to-Non-Drip Switch for Control – Switch between continuous flow for fast applications or controlled release to reduce excess material waste and keep your work area clean.
  • Integrated Spout Cutter & Seal Punch – Built-in tools allow for quick and hassle-free tube preparation, eliminating the need for additional cutting tools on the job site.
  • Ergonomic Trigger for Comfortable Use – Designed for extended use, the comfortable grip and smooth trigger action reduce hand fatigue while ensuring optimal control.
  • Skeleton Frame for Lightweight Handling – The open-frame design provides enhanced visibility, precision control, and easy handling, especially in tight or awkward workspaces.
  • Heavy-Duty Steel & Aluminum Construction – Built for durability, the combination of steel and aluminum ensures long-lasting performance in both professional and DIY applications.
  • Versatile & Ideal for Multiple Applications – Perfect for sealing windows, doors, baseboards, trim, and general construction joints, delivering professional-quality results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.