Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, 15-inch Nylon Tool Storage Bag, Nylon

  • Mfr # OX-P262930

  • Zoro # G505976319


product price: $33.29
/ea

Key Features

Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P262930
Zoro #
G505976319
UPC #
9341231019050
Country of Origin
Pakistan

Details

Item
Tool Bag
Material
Nylon

Description

Built with the tradesman in mind, the OX Pro Tool 15-Inch Storage Bag exemplifies durability and functionality, tailored for the rigours of demanding work environments. Crafted from dynamic nylon, this storage bag ensures extreme durability, capable of withstanding tough conditions on the job. Equipped with front pouches designed to accommodate frequently used tools, it offers convenient accessibility while keeping essentials organised. The wide mouth of the bag facilitates easy storage of various tools, allowing for swift access and efficient workflow. Additionally, its durable shoulder strap enhances portability, enabling easy transportation of tools to and from the worksite. Engineered with reinforced stitching at stress points, this bag guarantees longevity, providing extra resilience where it matters most. OX's commitment to quality and practical design shines through in this storage solution, offering tradespeople a reliable and robust means to organise and transport tools for their daily tasks.


  • PREMIUM MATERIALS - The OX Pro series tool storage bag is made from 600D nylon fabric which enhances the strength and durability of this bag, going above and beyond all jobsite standards.
  • HEAVY-DUTY CONSTRUCTION - Double fabric over the entire body of the bag and reinforced stitching over the stress points makes the bag the toughest and most durable.
  • AMPLE STORAGE SPACE - This tool bag has 10 exterior pockets for versatile storage of any accessories. Designed with a large interior space, never having to dig for your tools again.
  • WIDE MOUTH & DOUBLE ZIPPER - Featuring a wide open mouth with a reinforced nylon bead frame giving you ease of access to all yout tools. A double zipper for easy opening of the bag, and retreival of your tools.
  • COMFORT - Adjustable carrying strap with padded shoulder pad and handles which adds extra comfort when transporting heavy loads in the bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.