Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ox Tools OX Trade Double Locking Tape Measure 5m OX-T505205

OX Trade Double Locking Tape Measure 5m (Discontinued)

  • Mfr # OX-T505205
  • Zoro # G605980070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T505205
Zoro #
G605980070
UPC #
9341231042904
Country of Origin
China

Dimensions

Blade Length
3.03 in.
Blade Width
2.87 in.
Height
1.57 in.

Description

Built with the Tradesman in mind, the OX Trade Auto Lock Tape Measures are built to be useful, tough, and innovative. The Auto Lock mechanism is designed to hold the blade out as it extends, and locks into place with its dual-purpose button to assure that the user gets an accurate reading. The button is also a means to retract the blade offering a smooth and controllable retraction. The shell is encased in robust rubber material to protect it from knocks and drops while offering comfortable ergonomics that are easy on the hand. The blade is crafted with extruded nylon to defend against debris and scratches. Easily store the OX Trade Auto Lock tape measure with the belt clip or built-in lanyard loop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.