Zoro Homepage

29-Ounce Heavy Duty Caulk Gun, 18:1 Thrust Ratio

  • Mfr # OX-T046502

  • Zoro # G516460999


product price: $28.79
/ea

Key Features

Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T046502
Zoro #
G516460999
UPC #
-
Country of Origin
China

Details

Color
Blue
Material
Steel

Description

  • 18:1 Thrust Ratio for Heavy-Duty Caulking – Provides the power needed for thick adhesives and high-viscosity sealants, ensuring smooth, consistent application with minimal hand strain.
  • 360° Rotating Barrel for Precision – Allows seamless maneuverability, making it easy to apply caulk at any angle, even in tight spaces and awkward corners.
  • Ergonomic Aluminum Handle & Trigger – Designed for comfort and control, reducing fatigue during extended use while ensuring a firm, non-slip grip.
  • Heavy-Duty Steel & Aluminum Construction – Built for job site durability, combining lightweight strength with rugged performance for long-lasting reliability.
  • Integrated Seal Punch for Quick Prep – A built-in puncture tool eliminates the need for extra tools, making it easy to start using new sealant tubes right away.
  • Ladder Hook for Convenient Storage – Securely store the caulk gun on your ladder or tool belt for quick access, improving efficiency on the job site.
  • Ideal for High-Viscosity Sealants – Perfect for window installations, commercial glazing, expansion joints, and heavy-duty caulking applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.