Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 3-Inch White Leather Tool Belt - Large 35" to 46", Leather

  • Mfr # OX-P266934

  • Zoro # G205975933


product price: $29.83
/ea

Key Features

Material
Leather
Tool Storage Type Included
Belt
Height
2.25 in.
Width (In.)
3.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P266934
Zoro #
G205975933
UPC #
9341231044915
Country of Origin
India

Dimensions

Height
2.25 in.
Width (In.)
3.25 in.

Details

Item
3-Inch White Leather Tool Belt - Large 35" to 46"
Material
Leather
Tool Storage Type Included
Belt

Description

Built with the Tradesman in mind, the OX Pro White Leather Tool Belt is the ideal tool belt for any trades worker seeking a comfortable and heavy duty foundation to their tool rig. Made from high quality nubuck white leather, the material of the belt holds up to abrasion, weather, and other rigors that come from working on a jobsite. Additional reinforced stitching and rivets ensure the belt stays strong in areas of common stress. The belt is 3-inches wide making it the ideal choice for compatible pouches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.