
40-ounce/2.5-Pound Hi-Permanence Crimson Red Marking Chalk, Permanence 4
Mfr # OX-P630810
Zoro # G116468159
product price: $17.99
/eaKey Features
Size
40 oz
Color
Crimson Red
Material
Chalk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-P630810
Zoro #
G116468159
UPC #
-
Country of Origin
China
Dimensions
Size
40 oz
Details
Item
Hi-Permanence Marking Chalk
Color
Crimson Red
Material
Chalk
Description
- Extended Durability: Creates weatherproof, fade-resistant red chalk lines lasting up to 2 months, ideal for long-term outdoor projects in tough conditions.
- Large Capacity Chalk: Generous 1.1kg/2.5-lbs supply ensures ample red chalk for extensive projects, reducing the need for frequent chalk line reel refills.
- Precise Chalk Reel Application: High-flow bottle nozzle provides smooth, rapid and consistent chalk flow when refilling chalk line reels, even in low light conditions.
- Leak-Proof Refill Cap: Airtight, quarter-turn twist cap prevents chalk spills, clumping, and moisture ingress, ensuring chalk stays dry and ready to use.
- Versatile Chalk Marking: Suitable for use on timber, plasterboard, concrete, stone, metal, tile and more, making it ideal for various job site applications.
- High Visibility: Crimson red chalk color ensures clear, bold chalk lines that are easy to see even in harsh outdoor conditions, and tough construction site conditions.
- Professional Grade: Level 4 permanence and micro-fine formula deliver reliable, long-lasting markings that stand up to sun, rain, and wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.