Zoro Homepage

40-ounce/2.5-Pound Permanent Red Marking Chalk, Permanence 3

  • Mfr # OX-P630809

  • Zoro # G816468169


product price: $17.99
/ea

Key Features

Color
Red
Size
40 oz
Material
Chalk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P630809
Zoro #
G816468169
UPC #
-
Country of Origin
China

Dimensions

Size
40 oz

Details

Color
Red
Item
Permanent Marking Chalk
Material
Chalk

Description

  • Weatherproof Durability: Delivers long-lasting, fade-resistant red markings that withstand sun, rain, and tough job site conditions for up to 1 month of outdoor exposure.
  • Bold, High-Visibility Red: Permanent red chalk ensures bright, sharp, and easy-to-see markings, providing reliability in both bright sunlight and challenging conditions.
  • Large Quantity: Large 1.1kg/2.5lb supply ensures ample chalk for extended projects, reducing the need for frequent refills and improving job site efficiency.
  • Smooth, Accurate Application: High-flow nozzle allows for precise and consistent chalk flow, ensuring clean, professional lines for layout changes and critical markings.
  • Leak-Proof Airtight Seal: The quarter-turn twist cap seals chalk in an airtight chamber, preventing moisture ingress, clumping, and spills for reliable, hassle-free use.
  • Quick and Efficient Refills: Innovative cap design ensures faster, mess-free chalk refills, saving time and keeping the work moving smoothly on large projects.
  • Versatile Surface Performance: Adheres to wood, plasterboard, concrete, stone, metal, and more, making it suitable for a wide range of marking applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.