
40-ounce/2.5-Pound Standard Blue Marking Chalk, Permanence 1
Mfr # OX-P630808
Zoro # G316468157
product price: $17.99
/eaKey Features
Size
40 oz
Color
Blue
Material
Chalk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-P630808
Zoro #
G316468157
UPC #
-
Country of Origin
China
Dimensions
Size
40 oz
Details
Item
Standard Marking Chalk
Color
Blue
Material
Chalk
Description
- Large 2.5lb Capacity for Extended Projects: The 1.1kg/2.5lbs capacity ensures you have enough chalk for larger, extended projects, eliminating the need for constant refills and increasing efficiency on the job site.
- Smooth Application with High-Flow Nozzle: The high-flow nozzle allows for smooth, consistent chalk application, delivering even coverage and crisp markings for precise and professional results every time.
- Leak-Proof, Airtight Cap: The leak-proof quarter-turn twist cap keeps the chalk in an airtight chamber, preventing moisture from causing clumping and ensuring your chalk stays dry and ready for use.
- Crisp, High-Visibility Blue Markings: This standard blue chalk formula provides bold, clear lines that are easily visible on a variety of surfaces, making it ideal for both indoor and outdoor projects.
- Easy Cleanup on Smooth Surfaces: The chalk is designed to be easily wiped off smooth surfaces like drywall, leaving behind clean marks that won’t interfere with your finish work.
- 1-Day Weatherability for Short-Term Markings: With a 1-day weatherability rating, this chalk is perfect for temporary markings that stay visible throughout the job but disappear when you’re done.
- Versatile for Multiple Surfaces and Jobs: Suitable for use on wood, plasterboard, concrete, stone, and metal, this chalk works across various materials, making it ideal for framing, masonry, carpentry, and general construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.