Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ox Tools OX Pro Aluminium Rafter Square, 7-Inch / 180mm OX-P506518

OX Pro Aluminium Rafter Square, 7-Inch / 180mm (Discontinued)

  • Mfr # OX-P506518
  • Zoro # G305980073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P506518
Zoro #
G305980073
UPC #
9341231050473
Country of Origin
China

Details

Material
Aluminium
Color
Blue
Style
Rafter Square

Description

Built with the tradesman in mind, the OX Pro Aluminum Rafter Square offers accurate and easy reading. The square includes integrated distance and angle scales which allow for quick and accurate readings and markings alike. It is easy to read as the numerals are clearly visible due to the white laser etched markings on the body. The solid aluminum body with a durable alloy construction gives this rafter square its overall durability. It is built tough and can handle any jobsite being that it is both weather resistant as well as rust proof. The multi-functionality of this rafter square allows you to tackle any job including scribing lines, pitching a roof etc.


  • Durable œ Solid aluminum body with a durable alloy construction.
  • Weather Resistent œ Capable of handling any jobsite being both rust proof and weather resistant.
  • Easy to read œ Numerals are clearly visible white laser etched markings with conversion chart and multiple gradations.
  • Multi-functional œ Capable of being a saw guide, scribing lines, pitching a roof, protracting purposes etc.
  • Accurate œ Guaranteed to have an accurate read for any job type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.