Zoro Homepage

Aviation Snips, Left Cut, Left, Heat Treated Alloy Jaws

  • Mfr # OX-P231001

  • Zoro # G7785149


product price: $13.69
/ea
Sold in multiples of 4 for $54.76

Key Features

Number of Pieces
1
Material
Heat Treated Alloy Jaws
Cutting Action
Left
Features
Fully Adjustable and Replaceable Jaws, Rated to Cut HRC49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P231001
Zoro #
G7785149
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Aviation Snips,Left Cut
Number of Pieces
1
Material
Heat Treated Alloy Jaws
Cutting Action
Left
Features
Fully Adjustable and Replaceable Jaws, Rated to Cut HRC49

Description

Aviation Snips,Left Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.