Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Holesaw, Electroplated, 1/4"

  • Mfr # OX-TTD-06

  • Zoro # G7787066


product price: $7.49
/ea
Sold in multiples of 25 for $187.25

Key Features

Bit Dia.
1/4"
Number of Pieces
1
Shank Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-TTD-06
Zoro #
G7787066
UPC #
-
Country of Origin
China

Dimensions

Bit Dia.
1/4"

Details

Number of Pieces
1
Shank Shape
Straight
Item
Diamond Holesaw,Electroplated,1/4"

Description

Diamond Holesaw,Electroplated,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.