Zoro Homepage

Dry Core Drill, 2-1/2", 10" L

  • Mfr # OX-UDCS-65

  • Zoro # G7788229


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
2-1/2 in
Number of Pieces
1
Drilling Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-UDCS-65
Zoro #
G7788229
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Core Diameter
2-1/2 in
Drilling Length
10 in

Details

Item
Dry Core Drill,2-1/2",10" L
Number of Pieces
1

Description

Dry Core Drill,2-1/2 In.,10 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.