Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ox Tools Pouch, Dynamic Nylon 4 Pocket Roofer's Pouch, Nylon OX-P266204

Pouch, Dynamic Nylon 4 Pocket Roofer's Pouch, Nylon (Discontinued)

  • Mfr # OX-P266204
  • Zoro # G905975929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P266204
Zoro #
G905975929
UPC #
9341231039645
Country of Origin
India

Dimensions

Height
2 in.
Width (In.)
10 in.

Details

Item
Dynamic Nylon 4 Pocket Roofer's Pouch
Material
Nylon
Tool Storage Type Included
Pouch

Description

Built with the tradesman in mind, the Pro Dynamic Nylon 4 Pocket Roofer's Pouch is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. With 4 dedicated pockets, this pouch offers roofers a platform to store utility knives, snips, pry bars, chalk reels, tape measures, or hammer tackers. Pouch is water and UV resistant, keeping it cooler and lighter during harsh weather conditions. Fits to 2-inch and 3-Inch belts, and is a great addition when creating the ultimate tool rig.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.