
Pouch, Dynamic Nylon Electricians Pouch, Nylon (Discontinued)
- Mfr # OX-P266203
- Zoro # G505975947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-P266203
Zoro #
G505975947
UPC #
9341231044410
Country of Origin
India
Dimensions
Height
2 in.
Width (In.)
11.75 in.
Details
Item
Dynamic Nylon Electricians Pouch
Material
Nylon
Tool Storage Type Included
Pouch
Description
Built with the tradesman in mind, the OX Pro Dynamic Nylon Electricians Pouch​ is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. Two dedicated pockets and 12 different tool holders allow you to store a variety of pliers, screwdrivers, flashlights, or keys. An additional electrical tape holder makes this pouch an all-in-one package for an electrician. Fits to 2-inch and 3-Inch belts, and is a great addition when creating the ultimate tool rig.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.