Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ox Tools Pouch, Dynamic Nylon Framer Pouch, Nylon OX-P266206

Pouch, Dynamic Nylon Framer Pouch, Nylon (Discontinued)

  • Mfr # OX-P266206
  • Zoro # G405975931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P266206
Zoro #
G405975931
UPC #
9341231039669
Country of Origin
India

Dimensions

Width (In.)
11 in.
Height
6 in.

Details

Item
Dynamic Nylon Framer Pouch
Material
Nylon
Tool Storage Type Included
Pouch

Description

Built with the tradesman in mind, the Pro Dynamic Nylon Framer Pouch​ is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. The pouch includes... two large pockets on the outside are dedicated for nails and fasteners. A large inner pouch holds tape measures, chalk reels, speed squares, and other framing tools. A smaller zipper pocket holds important items and keeps them safe from dust, debris, rain, or sun. The pouch also includes a smaller upper pocket and a nylon loop for claw bars. The pouch is also water and UV resistant, keeping it cooler and lighter weight during harsh weather conditions. Fits to 2-inch and 3-Inch belts, and is a great addition when creating the ultimate tool rig.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.