Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouch, Dynamic Nylon Snip & Utility Pouch with Hammer Holder, Nylon

  • Mfr # OX-P266503

  • Zoro # G905975936


product price: $16.79
/ea

Key Features

Material
Nylon
Tool Storage Type Included
Pouch
Width (In.)
5 in.
Height
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P266503
Zoro #
G905975936
UPC #
9341231039614
Country of Origin
India

Dimensions

Width (In.)
5 in.
Height
3.5 in.

Details

Item
Dynamic Nylon Snip & Utility Pouch with Hammer Holder
Material
Nylon
Tool Storage Type Included
Pouch

Description

Built with the tradesman in mind, the OX Dynamic Nylon Snip & Utility Knife Pouch with Hammer Holder is tough, dependable, and comfortable. Crafted from 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The hook and rivets are made from iron and electrophoretic coated for extreme durability. The pocket offers room for a utility knife, snips, pencils, screwdrivers, pliers or whatever you need to finish the task at hand. Additional hammer holder makes this the ideal replacement for standard hammer holders. The pouch fits 2” and 3” belts and is a great addition when creating the ultimate tool rig.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.