Zoro Homepage

OX Pro 6:1 Chalk Reel

  • Mfr # OX-P027731

  • Zoro # G405340623


product price: $24.19
/ea

Key Features

Overall Height
8.46 in.
Flag Width
2.68 in.
Length (In.)
4.33 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P027731
Zoro #
G405340623
UPC #
9341231006142
Country of Origin
China

Dimensions

Overall Height
8.46 in.
Flag Width
2.68 in.
Length (In.)
4.33 in.

Description

Built with the tradesman in mind, the OX Pro 6:1 Chalk Reel is designed for ease of use on long marking applications. The design has been job-site tested and can withstand the abuse that goes along the territory. A 6 to 1 gear drive means that this OX chalk reel is 6 x faster to rewind than most chalk reels. The handle is reinforced to withstand drops and rugged rewinding. The chalk reel has a push button stop mechanism to keep the string tight. The housing has rubber over mold for comfort and durability. OX – live the trade!


  • • 100' Thick Line: Our chalk line tool comes with a 100' thick line for accurate marking on construction projects.
  • • Curved Hook for added gripping strength: The curved hook provides added gripping strength and makes it easy to attach to various surfaces.
  • • 6:1 Gear Ratio for Quick Rewind: With a 6:1 gear ratio, our rewindable chalk line allows for quick and easy rewind after each use.
  • • Metal Handle for Durability and Long Life: The metal handle on our chalk line reel ensures durability and long life on even the toughest job sites.
  • • Easy to Fill Top Loading: Our chalk line reel features an easy to fill top loading design, making it simple to refill with your preferred chalk brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.