
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-P171250
Zoro #
G305362794
UPC #
9341231038235
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
20 in.
Width (In.)
3 in.
Height
3 in.
Description
OX Tools Brick Tongs - 15-3/4" - 19-1/2. Adjustable for different size bricks. New and improved tubular handle. Finger flange for easy pick up. Heavy gauge steel construction. OX Grip handle for comfort. Improved tong design with superior grip.
- • ERGONOMIC - OX Grip handle set with finger protection for perfect balance to help eliminate fatigue and RSI symptoms.
- • CAPACITY - This brick and block carrier features a capacity of 8-12 bricks and heavy duty construction with the ability to lift up to 100-pounds.
- • ADJUSTABLE - New improved tong design, that allows for the user to adjust to the amount of bricks to be carried.
- • HEAVY DUTY - Heavy duty steel construction gives tradesmen the confidence of using it around a rough jobsite.
- • APPLICATION - Ideal for bricks, CMU block, and hardscape block around all job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.