
OX Pro Tuff Shot Deep Hole Marker
Mfr # OX-P508801
Zoro # G016468167
product price: $16.99
/eaKey Features
Color
Green
Tip Material
Chalk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-P508801
Zoro #
G016468167
UPC #
-
Country of Origin
United Kingdom
Details
Color
Green
Tip Material
Chalk
Description
- Deep Hole Marking Capability: Reach depths up to 2 inches (50mm) for precise marking in hard-to-access places, ideal for complex drilling tasks where traditional markers fall short.
- High-Visibility Green Pigment: Vibrant green color stands out on various surfacesdrywall, brick, concrete, metal, and woodfor clear, visible marks even in low-light conditions.
- Works on Multiple Surfaces: Marks effortlessly on clean, dirty, rusty, and greasy surfaces, providing reliable results on a wide range of construction materials.
- 250 Bursts: Long lasting chalk burst cartridge delivers up to 250 bursts, minimizing downtime and increasing productivity on large-scale marking projects.
- Non-Permanent Chalk Marks: Provides temporary but highly visible chalk markings that can be easily wiped off, ensuring a clean and organized worksite.
- Ergonomic and Easy to Use: Push-to-use mechanism allows for quick and effortless operation, reducing user fatigue during extended marking tasks.
- Professional-Grade Durability: Designed for tough job site conditions, it delivers precise, reliable results for carpenters, masons, electricians, and other trades.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.