Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ox Tools OX Trade 3.5:1 Chalk Reel OX-T020831

OX Trade 3.5:1 Chalk Reel (Discontinued)

  • Mfr # OX-T020831
  • Zoro # G705362806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T020831
Zoro #
G705362806
UPC #
9341231039300
Country of Origin
China

Dimensions

Overall Height
8.46 in.
Flag Width
2.68 in.
Length (In.)
4.33 in.

Description

The OX Trade Chalk Reel is designed for ease of use on long marking applications. The design has been job-site tested and can withstand the abuse that goes along the territory. A 3.5 to 1 gear drive means that this OX chalk reel is 3.5 x faster to rewind that most chalk reels. The handle is reinforced to withstand drops and rugged rewinding. The handle has a push button stop mechanism to keep the string tight. The housing has rubber over mold for comfort and durability. OX – live the trade!


  • • 3.5 to 1 gear drive ratio for faster rewind of the line
  • • 100 ft of 8 thin strand line for all job site layouts -reinforced handle for added durability -unique locking mechanism built into the handle and gear system
  • • Reinforced handle for added durability -unique locking mechanism built into the handle and gear system
  • • Unique locking mechanism built into the handle and gear system
  • • 3x faster then previous chalk reels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.